https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTR8aW1hZ2UvanBlZ3xhREJrTDJnMFlTOHhNREk1TXpRd01EUXdNems1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58N2U1MmU2YzkwMmU3MzZkYzNjMzYyMTVmZDRlZDBjNmFmZGNiOTQ4Yzg3NzYwNmYzOTRiNTJkMzdhNTRmNmNjMA
BESTORQ
BESTORQ
4/BX41
BESTORQ BESTORQ
Description
4/BX41 COGGED WEDGE V-BELT ; NON RETURNABLE 4 BANDED
V-Belt; BX Series; Banded Cogged Belt Style; 44" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
4/BX41
BDI #
23267450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-BX41/p/23267450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.082
EAN
0840249613445
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
4/BX41
Weight / LBS
2.38784
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 44" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh