

GATES
GATES
4/C60
GATES GATES
Description
4/C60 V-BELT ; POR NON-RETURNABLE POWERBAND 65.04IN OC
V-Belt; C Series; Banded Belt Style; 64" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/C60
BDI #
1106326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-C60/p/1106326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.69
EAN
0072053231465
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/C60 ; 4/22X1524Li
Manufacturer Internal Number
9094-4060
Weight / LBS
8.13
Long Description
V-Belt; C Series; Banded Belt Style; 64" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
64 Inch | 1625.6 Millimeter
Belt Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh