OPTIBELT
OPTIBELT
5/C210 ; 5/22X4953LI
OPTIBELT OPTIBELT
Description
5/C210 V-BELT ; NON-RETURNABLE KB WITH CLASSICAL
V-Belt; C-22X Series; Banded Belt Style; 214"-5041MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
5/C210 ; 5/22X4953LI
BDI #
1068725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-C210-;-5-22X4953LI/p/1068725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.94
EAN
4014486308617
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/C210
Weight / LBS
26.3
Long Description
V-Belt; C-22X Series; Banded Belt Style; 214"-5041MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
214 Inch | 5041 Millimeter
Belt Width
4.375 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh