Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5VX810XEP https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-SS-3VX-5VX-8VX-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTV8aW1hZ2UvanBlZ3xhR1EwTDJnM01TOHhNREEzTmpRME5ESTVOVEU1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlUVTE4elZsaGZOVlpZWHpoV1dGOHpNREJZTXpBd0xtcHdad3xkNzIzYjcxMWU2N2RjZmViNDYyNWM0NWNkOTFmZTJiNTk3MTRlMmQ1M2YxOGUwMjBkNThhNDU2NTZkNDgzMzE0
21452723 Drive Belts V-Belts 

OPTIBELT OPTIBELT

5VX810XEP

Description

5VX810XEP WEDGE V-BELT

V-Belt; 5VX Series; Cogged Belt Style; 81" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5VX810XEP

BDI #
21452723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.386
EAN
4044978215512
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super E Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5VX810
Manufacturer Internal Number
5VX810
Weight / LBS
0.81
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 81" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
81 Inch | 2057.4 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh