

OPTIBELT
OPTIBELT
5X425
OPTIBELT OPTIBELT
Description
5X425 V-BELT ; RAW EDGE COGGED
V-Belt; 5X Series; 444MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Part #
5X425
BDI #
1406898
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5X425/p/1406898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
4014486009392
Product Group - BDI
M02356
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5X425
Weight / LBS
0.02
Long Description
V-Belt; 5X Series; 444MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.197 Inch | 5 Millimeter
Belt Outside Length
17.48 Inch | 444 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh