

OPTIBELT
OPTIBELT
5X554
OPTIBELT OPTIBELT
Description
5X554 V-BELT ; RAW EDGE COGGED
V-Belt; 5X Series; 573MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Part #
5X554
BDI #
1406902
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5X554/p/1406902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.009
EAN
4014486009439
Product Group - BDI
M02356
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5X554
Weight / LBS
0.02
Long Description
V-Belt; 5X Series; 573MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Belt Outside Length
22.559 Inch | 573 Millimeter
Belt Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh