

GATES
GATES
6/11M1900JB
GATES GATES
Description
GATES 6/11M1900JB
V-Belt; 11M Belt Series; V-Belt Banded; 1900MM Belt Outside Length; 76.2MM Belt Width; 6 Bands; Polyester Tensile Materiall; Polyurethane Outer Material
Part #
6/11M1900JB
BDI #
25125789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-11M1900JB/p/25125789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111617
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Product Detail
V-Belt
Product Specification
11M Belt Series; V-Belt Banded; 1900MM Belt Outside Length; 76.2MM Belt Width; 6 Bands; Polyester Tensile Materiall; Polyurethane Outer Material
Long Description
V-Belt; 11M Belt Series; V-Belt Banded; 1900MM Belt Outside Length; 76.2MM Belt Width; 6 Bands; Polyester Tensile Materiall; Polyurethane Outer Material