

MEGADYNE GROUP
MEGADYNE GROUP
6/8V2700 ; 6R8V2700
MEGADYNE GROUP MEGADYNE GROUP
Description
6R8V2700 DEEP WEDGE BANDED BELT
V-Belt; 8V Series; Banded Belt Style; 270" Belt Outside Length; 6" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6/8V2700 ; 6R8V2700
BDI #
17110184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-8V2700-;-6R8V2700/p/17110184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
6R8V2700
Long Description
V-Belt; 8V Series; Banded Belt Style; 270" Belt Outside Length; 6" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
270 Inch | 6858 Millimeter
Belt Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh