

MEGADYNE GROUP
MEGADYNE GROUP
6/C140
MEGADYNE GROUP MEGADYNE GROUP
Description
6/C140 MULTI BANDED V BELT ; 7/8" TOP WD 144" OUTSIDE LG
V-Belt; C Series; Banded Belt Style; 144" Belt Outside Length; 5-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6/C140
BDI #
543069
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-C140/p/543069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041112523
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
6/C140
Long Description
V-Belt; C Series; Banded Belt Style; 144" Belt Outside Length; 5-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
144 Inch | 3657.6 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh