GATES
GATES
6400BR
GATES GATES
Description
6400BR V-BELT ; POR NON-RETURNABLE
V-Belt; MA Series; 2198MM Belt Outside Length; 14MM Belt Width; 1 Band; Aramid Tensile Material
Part #
6400BR
BDI #
1111608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6400BR/p/1111608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.318
EAN
0072053794687
Product Group - BDI
M02356
Belt Series
MA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6400BR
Weight / LBS
0.7
Long Description
V-Belt; MA Series; 2198MM Belt Outside Length; 14MM Belt Width; 1 Band; Aramid Tensile Material
Belt Outside Length
86.535 Inch | 2198 Millimeter
Belt Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh