GATES
GATES
6418BR
GATES GATES
Description
6418BR ; POR BLADERUNNER BELTS
V-Belt; MA Series; 2255MM Belt Outside Length; 14MM Belt Width; 1 Band; Aramid Tensile Material
Part #
9226-56418
BDI #
1111645
Details
60.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6418BR/p/1111645
Your Price
$ 60.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.327
EAN
0072053787894
Product Group - BDI
M02356
Belt Series
MA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6418BR
Weight / LBS
0.72
Long Description
V-Belt; MA Series; 2255MM Belt Outside Length; 14MM Belt Width; 1 Band; Aramid Tensile Material
Belt Outside Length
88.78 Inch | 2255 Millimeter
Belt Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh