

TIMKEN
TIMKEN
AA148
TIMKEN TIMKEN
Description
AA148 V-BELT ; DOUBLE ANGLE 101736433
V-Belt; AA Series; Double Belt Style; 150" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
AA148
BDI #
20656508
Details
152.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA148/p/20656508
Your Price
$ 152.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.517
EAN
0033259132154
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
AA148
Manufacturer Internal Number
101736433
Weight / LBS
1.14
Long Description
V-Belt; AA Series; Double Belt Style; 150" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
150 Inch | 3810 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh