https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
GATES
GATES
AA62
GATES GATES
Description
AA62 V-BELT ; 64" BELT OC 0.5" BELT W
V-Belt; AA Series; Double Belt Style; 64" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
AA62
BDI #
1119012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA62/p/1119012
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.24
EAN
0072053489149
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.241
Long Description
V-Belt; AA Series; Double Belt Style; 64" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
64 Inch | 1625.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

