https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
OPTIBELT
OPTIBELT
AVX10X 935LA
OPTIBELT OPTIBELT
Description
AVX10X 935LA V-BELT ; RAW EDGE COGGED
V-Belt; AVX10 Series; Cogged Belt Style; 935MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AVX10X 935LA
BDI #
1471992
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AVX10X-935LA/p/1471992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.064
EAN
4014486100372
Product Group - BDI
M02356
Belt Series
AVX10
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX10X935LA
Weight / LBS
0.086
Long Description
V-Belt; AVX10 Series; Cogged Belt Style; 935MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
36.811 Inch | 935 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

