

GATES
GATES
B101 ; 17X2570Li VULCO
GATES GATES
Description
GATES B101 ; 17X2570Li VULCO
V-Belt; B-17X Series; 104"-2639MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
B101 ; 17X2570Li VULCO
BDI #
1121043
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B101-;-17X2570Li-VULCO/p/1121043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.49
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Vulco
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
B101 17X2570LI VULCO
Weight / LBS
0.49
Long Description
V-Belt; B-17X Series; 104"-2639MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
104 Inch | 2639 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh