OPTIBELT
OPTIBELT
C60 ; 22X1524
OPTIBELT OPTIBELT
Description
C60 ; 22X1524 V-BELT ; 7/8" TOP WIDTH 64" LONG
V-Belt; C-22X Series; 64"-1612MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
C60 ; 22X1524
BDI #
1406637
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/C60-;-22X1524/p/1406637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.494
EAN
4014486292886
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
C60
Weight / LBS
1.09
Long Description
V-Belt; C-22X Series; 64"-1612MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.875 Inch | 22 Millimeter
Belt Outside Length
64 Inch | 1612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh