OPTIBELT
OPTIBELT
D158 ; 32X4000
OPTIBELT OPTIBELT
Description
D158 ; 32X4000 V-BELT ; 1-1/4" TOP WIDTH 163" LONG
V-Belt; D-32X Series; 163"-4126MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
D158 ; 32X4000
BDI #
1406805
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D158-;-32X4000/p/1406805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.68
EAN
4014486356250
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
D158
Weight / LBS
5.91
Long Description
V-Belt; D-32X Series; 163"-4126MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
163 Inch | 4126 Millimeter
Belt Width
1.25 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh