MEGADYNE GROUP
MEGADYNE GROUP
D300
MEGADYNE GROUP MEGADYNE GROUP
Description
D300 V BELT ; 1-1/4" TOP WD 305" OUTSIDE LG
V-Belt; D Series; 303" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
D300
BDI #
548780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D300/p/548780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041319403
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D300
Long Description
V-Belt; D Series; 303" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
303 Inch | 7696.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh