BANDO
BANDO
DC6X470
BANDO BANDO
Description
DC6X470 COGGED V-BELT ; POLYURETHANE
V-Belt; DC Series; Double Cogged Belt Style; 470MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
DC6X470
BDI #
136103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/DC6X470/p/136103
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.012
EAN
0649717413293
Product Group - BDI
M02356
Belt Series
DC
Belt Style
V-Belt Double Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
DC6X470
Weight / LBS
0.021
Long Description
V-Belt; DC Series; Double Cogged Belt Style; 470MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Outside Length
18.504 Inch | 470 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


