

GATES
GATES
E147-1/2 ; 38X3748Li DELTA CLASSIC
GATES GATES
Description
GATES E147-1/2 ; 38X3748Li DELTA CLASSIC
V-Belt; E-38X Series; 154-1/2"-3905MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
E147-1/2 ; 38X3748Li DELTA CLASSIC
BDI #
20053056
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E147-1-2-;-38X3748Li-DELTA-CLASSIC/p/20053056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.32
Product Group - BDI
M02236
Belt Series
E | 38X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
E147-1/2 38X3748LI DELTA CLASSIC
Weight / LBS
3.32
Long Description
V-Belt; E-38X Series; 154-1/2"-3905MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
154.5 Inch | 3905 Millimeter
Belt Width
1.5 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh