

MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
LB51 A6
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
LB51 A6 V-BELT ; POR MAXSTAR WEDGE 5V 5/8" W X 326" L X 2
V-Belt; 54" Outside Length; 16.5MM Width; 1 Band; High Elasticity/Short Fiber Tensile Material; Rubber Outer Material; LB Series; For Agriculture
Part #
LB51 A6
BDI #
27455752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/LB51-A6/p/27455752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Product Detail
V-Belt
Product Specification
54" Outside Length; 16.5MM Width; 1 Band; High Elasticity/Short Fiber Tensile Material; Rubber Outer Material; LB Series
Long Description
V-Belt; 54" Outside Length; 16.5MM Width; 1 Band; High Elasticity/Short Fiber Tensile Material; Rubber Outer Material; LB Series; For Agriculture