SKF
SKF
PHG Z35.5
SKF SKF
Description
PHG Z35.5 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
V-Belt; Z Series; 37" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
PHG Z35.5
BDI #
1422396
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/PHG-Z35-5/p/1422396
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.051
EAN
7316572704042
Product Group - BDI
M02356
Belt Series
Z
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
10X 902LI/920LP
Long Description
V-Belt; Z Series; 37" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
37 Inch | 939.8 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh