TIMKEN
TIMKEN
R5VX1600-7
TIMKEN TIMKEN
Description
R5VX1600-7 V-BELT ; POWER-WEDGE COG-BAND 101768642
V-Belt; 5VX Series; Banded Cogged Belt Style; 160" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
R5VX1600-7
BDI #
228697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R5VX1600-7/p/228697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.441
EAN
0785201707674
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R5VX1600-7
Weight / LBS
25.2
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 160" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.375 Inch | 111.125 Millimeter
Belt Outside Length
160 Inch | 4064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh