

TIMKEN
TIMKEN
RB72-8
TIMKEN TIMKEN
Description
RB72-8 SUPER VEE-BAND BELT ; 101805330
V-Belt; B Series; Banded Belt Style; 75" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RB72-8
BDI #
226216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB72-8/p/226216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.51
EAN
0785201875502
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBP72-8
Weight / LBS
9.926
Long Description
V-Belt; B Series; Banded Belt Style; 75" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
75 Inch | 1905 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh