

TIMKEN
TIMKEN
RDP120-10
TIMKEN TIMKEN
Description
RDP120-10 ; BANDED V BELTS
V-Belt; D Series; Banded Belt Style; 125" Belt Outside Length; 12-1/2" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RDP120-10
BDI #
226510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RDP120-10/p/226510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.26
EAN
0785201699443
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RDP120-10
Weight / LBS
66.65
Long Description
V-Belt; D Series; Banded Belt Style; 125" Belt Outside Length; 12-1/2" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh