TIMKEN
TIMKEN
RDX144-4
TIMKEN TIMKEN
Description
RDX144-4 V-BELT ; POR GOLD RIBBON COG-BAND
V-Belt; DX Series; Banded Cogged Belt Style; 149" Belt Outside Length; 5" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
101744895
BDI #
20655278

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RDX144-4/p/20655278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
12.517
EAN
0785201869037
Product Group - BDI
M02356
Belt Series
DX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Gold Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RDX144-4
Weight / LBS
45.321
Long Description
V-Belt; DX Series; Banded Cogged Belt Style; 149" Belt Outside Length; 5" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
149 Inch | 3784.6 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh