

GATES
GATES
XPA1272
GATES GATES
Description
XPA1272 V-BELT
V-Belt; XPA Series; Cogged Belt Style; 1290MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPA1272
BDI #
1137872
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPA1272/p/1137872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0072053691573
Product Group - BDI
M02356
Belt Series
XPA
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPA1272
Weight / LBS
0.25
Long Description
V-Belt; XPA Series; Cogged Belt Style; 1290MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
50.787 Inch | 1290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh