MAUREY
MAUREY
1422V360
MAUREY MAUREY
Description
1422V360 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 36" Pitch Length; 7/8" Belt Width; 36.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1422V360
BDI #
635460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V360/p/635460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
EAN
0640965057017
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.38
Long Description
22 Degree Angle; Variable Speed; 36" Pitch Length; 7/8" Belt Width; 36.7" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
36.7 Inch | 932.18 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh