OPTIBELT
OPTIBELT
1430V215
OPTIBELT OPTIBELT
Description
1430V215 ; POR MTO
30 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; 21.8" Outside Length; Polyester Tensile Material
Part #
1430V215
BDI #
1058700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1430V215/p/1058700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.082
EAN
4014486192162
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1430V215
Long Description
30 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; 21.8" Outside Length; Polyester Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
21.8 Inch | 553.72 Millimeter
Belt Pitch Length
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh