GATES
GATES
1622V336
GATES GATES
Description
1622V336 ; MULTI SPEED BELT
22 Degree Angle Series; Variable Speed Style; 33.6" Pitch Length; 1" Width; 34.1" Outside Length; Polyester Tensile Material
Part #
1622V336
BDI #
1096517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1622V336/p/1096517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.28
EAN
0072053235753
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1622V336
Manufacturer Internal Number
9804-0824
Weight / LBS
0.62
Long Description
22 Degree Angle Series; Variable Speed Style; 33.6" Pitch Length; 1" Width; 34.1" Outside Length; Polyester Tensile Material
Belt Outside Length
34.1 Inch | 866.14 Millimeter
Belt Pitch Length
33.6 Inch | 853.44 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh