MAUREY
MAUREY
1626V395
MAUREY MAUREY
Description
1626V395 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 39-1/2" Pitch Length; 1" Belt Width; 40.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1626V395
BDI #
636279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V395/p/636279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.267
EAN
0640965057482
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.55
Long Description
26 Degree Angle; Variable Speed; 39-1/2" Pitch Length; 1" Belt Width; 40.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
40.3 Inch | 1,023.62 Millimeter
Belt Pitch Length
39.5 Inch | 1,003.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh