CONTINENTAL
CONTINENTAL
1626V700-S
CONTINENTAL CONTINENTAL
Description
1626V700-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 70" Pitch Length; 1" Width; 70.8" Outside Length; Kevlar Tensile Material
Part #
20044241
BDI #
400880
Details
341.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V700-S/p/400880
Your Price
$ 341.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.471
EAN
0037256059704
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.08
Long Description
26 Degree Angle Series; Variable Speed Style; 70" Pitch Length; 1" Width; 70.8" Outside Length; Kevlar Tensile Material
Belt Pitch Length
70 Inch | 1,778 Millimeter
Belt Outside Length
70.8 Inch | 1,798.32 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh