OPTIBELT
OPTIBELT
1922 V 381
OPTIBELT OPTIBELT
Description
OPTIBELT 1922 V 381
Belt, Variable Speed; 22 Degree Angle; 38.1" Pitch Length; 0.748" Belt Width; Polyester Tensile Material; Rubber Outer Material
Part #
1922 V 381
BDI #
15070258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922-V-381/p/15070258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 22 Degree Angle; 38.1" Pitch Length; 0.748" Belt Width; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.748 Inch | 19 Millimeter
Belt Pitch Length
38.1 Inch | 967.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh