GATES
GATES
1930V1060
GATES GATES
Description
1930V1060 ; MULTI SPEED BELT
30 Degree Angle; Variable Speed; 106" Pitch Length; 1-3/16" Belt Width; 106.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1930V1060
BDI #
18201325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V1060/p/18201325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.957
EAN
0072053239164
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer Internal Number
9804-0839
Weight / LBS
2.11
Long Description
30 Degree Angle; Variable Speed; 106" Pitch Length; 1-3/16" Belt Width; 106.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
106.6 Inch | 2,707.64 Millimeter
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh