

GATES
GATES
1930V530
GATES GATES
Description
NOT AVAILABLE IN US
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 1-3/16" Width; 53.6" Outside Length; Polyester Tensile Material
Part #
1930V530
BDI #
1098366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V530/p/1098366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.55
EAN
0072053239317
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1930V530
Manufacturer Internal Number
9804-0783
Weight / LBS
1.14
Long Description
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 1-3/16" Width; 53.6" Outside Length; Polyester Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
53.6 Inch | 1,361.44 Millimeter
Belt Pitch Length
53 Inch | 1,346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh