Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1930V560 https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-V-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA4NzB8aW1hZ2UvanBlZ3xhREJsTDJnMlpDOHhNREUyTkRRMU5Ea3hOakV5Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5V1h6TXdNRmd6TURBdWFuQm58OGFiZTY4NjFmYzAzZTA4MmRiZDE4MmVjMGEyZjE4MDlhYmE3NTdhODRjOTkxNGNmMDEyNThhMmY0YzY5MDAxMg
22456107 Drive Belts Variable Speed 

TIMKEN TIMKEN

1930V560

Description

1930V560 VARIABLE SPEED COG-BELT ; 101806266

Variable Speed Belt; 30 Degree Angle; 56" Pitch Length; 1-3/16" Width; 56.9" Outside Length; Rubber and Fabric Outer Material

Part #

1930V560

BDI #
22456107

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.47
EAN
0070964245953
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Outer Material
Rubber and Fabric
Other Features
Cog Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Long Description
Variable Speed Belt; 30 Degree Angle; 56" Pitch Length; 1-3/16" Width; 56.9" Outside Length; Rubber and Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
56 Inch | 1422.4 Millimeter
Belt Outside Length
56.9 Inch | 1445.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh