AMERICAN METRIC
AMERICAN METRIC
20X10X1425
AMERICAN METRIC AMERICAN METRIC
Description
20X10X1425 METRIC V-BELT ; 20MM TOP W X 10MM H X 1425MM INS L
27 Degree Angle; Variable Speed; 1425MM Pitch Length; 20MM Belt Width; 1487.832MM Outside Length; Kevlar Tensile Material
Part #
20X10X1425
BDI #
21543697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/20X10X1425/p/21543697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer Internal Number
582733
Long Description
27 Degree Angle; Variable Speed; 1425MM Pitch Length; 20MM Belt Width; 1487.832MM Outside Length; Kevlar Tensile Material
Belt Outside Length
58.576 Inch | 1,487.832 Millimeter
Belt Pitch Length
56.102 Inch | 1,425 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


