BANDO
BANDO
2230V326
BANDO BANDO
Description
2230V326 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 32.6" Pitch Length; 1-3/8" Belt Width; 33-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2230V326
BDI #
134712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V326/p/134712
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.34
EAN
0649717381547
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.7
Long Description
30 Degree Angle; Variable Speed; 32.6" Pitch Length; 1-3/8" Belt Width; 33-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
33.5 Inch | 850.9 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
32.6 Inch | 828.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


