MEGADYNE GROUP
MEGADYNE GROUP
2322V601
MEGADYNE GROUP MEGADYNE GROUP
Description
2322V601 VARIABLE SPEED BELT ; 1-7/16" WD 61.2" OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 60.1" Pitch Length; 1-7/16" Width; 61.2" Outside Length; Polyester Tensile Material
Part #
2322V601
BDI #
534136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V601/p/534136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041194260
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2322V601
Long Description
22 Degree Angle Series; Variable Speed Style; 60.1" Pitch Length; 1-7/16" Width; 61.2" Outside Length; Polyester Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
60.1 Inch | 1,526.54 Millimeter
Belt Outside Length
61.2 Inch | 1,554.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh