GATES
GATES
2322V846
GATES GATES
Description
2322V846 ; MULTI SPEED BELT
22 Degree Angle; Variable Speed; 84.6" Pitch Length; 1-7/16" Belt Width; 85.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2322V846
BDI #
18201347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V846/p/18201347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.242
EAN
0072053250398
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer Internal Number
9804-0787
Weight / LBS
2.74
Long Description
22 Degree Angle; Variable Speed; 84.6" Pitch Length; 1-7/16" Belt Width; 85.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
85.3 Inch | 2,166.62 Millimeter
Belt Pitch Length
84.6 Inch | 2,148.84 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh