DODGE
DODGE
2322V886
DODGE DODGE
Description
2322V886 WID RNG BLT 8H95468 ; POR
Variable Speed Belt; 22 Degree Angle; 88.6" Pitch Length; 1.438" Belt Width; 89.5" Outside Length; Polyester Tensile Material
Part #
2322V886
BDI #
254288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V886/p/254288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.043
EAN
0782475079308
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 22 Degree Angle; 88.6" Pitch Length; 1.438" Belt Width; 89.5" Outside Length; Polyester Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
88.6 Inch | 2250.44 Millimeter
Belt Outside Length
89.5 Inch | 2273.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh