GATES
GATES
23X8-800
GATES GATES
Description
GATES 23X8-800
Belt, Variable Speed; 26 Degree Angle; 800MM Pitch Length; 23MM Belt Width; 850.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
23X8-800
BDI #
1100616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/23X8-800/p/1100616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.3792
Long Description
Belt, Variable Speed; 26 Degree Angle; 800MM Pitch Length; 23MM Belt Width; 850.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
31.496 Inch | 800 Millimeter
Belt Outside Length
33.475 Inch | 850.27 Millimeter
Belt Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh