MEGADYNE GROUP
MEGADYNE GROUP
2430V319
MEGADYNE GROUP MEGADYNE GROUP
Description
2430V319 VARIABLE SPEED BELT ; 1-1/2" WD 32.6" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 31.9" Pitch Length; 1-1/2" Width; 32.6" Outside Length; Polyester Tensile Material
Part #
2430V319
BDI #
534431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2430V319/p/534431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041194505
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2430V319
Long Description
30 Degree Angle Series; Variable Speed Style; 31.9" Pitch Length; 1-1/2" Width; 32.6" Outside Length; Polyester Tensile Material
Belt Pitch Length
31.9 Inch | 810.26 Millimeter
Belt Outside Length
32.6 Inch | 828.04 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh