

GATES
GATES
2528V370
GATES GATES
Description
NOT AVAILABLE IN US
28 Degree Angle Series; Variable Speed Style; 37" Pitch Length; 1-9/16" Width; 37.7" Outside Length; Polyester Tensile Material
Part #
2528V370
BDI #
1101403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2528V370/p/1101403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.09
EAN
0072053253627
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2528V370
Manufacturer Internal Number
9804-0851
Weight / LBS
1.33
Long Description
28 Degree Angle Series; Variable Speed Style; 37" Pitch Length; 1-9/16" Width; 37.7" Outside Length; Polyester Tensile Material
Belt Outside Length
37.7 Inch | 957.58 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Pitch Length
37 Inch | 939.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh