BANDO
BANDO
2530V710
BANDO BANDO
Description
2530V710 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 71" Pitch Length; 1-9/16" Belt Width; 72" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V710
BDI #
134776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V710/p/134776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.991
EAN
0649717382445
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.2
Long Description
30 Degree Angle; Variable Speed; 71" Pitch Length; 1-9/16" Belt Width; 72" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
72 Inch | 1,828.8 Millimeter
Belt Pitch Length
71 Inch | 1,803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh