MAUREY
MAUREY
2530V934
MAUREY MAUREY
Description
2530V934 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 93.4" Pitch Length; 1-9/16" Belt Width; 94.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2530V934
BDI #
638243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V934/p/638243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.49
EAN
0640965059455
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.41
Long Description
30 Degree Angle; Variable Speed; 93.4" Pitch Length; 1-9/16" Belt Width; 94.4" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Pitch Length
93.4 Inch | 2,372.36 Millimeter
Belt Outside Length
94.4 Inch | 2,397.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh