OPTIBELT
OPTIBELT
28X8X1250
OPTIBELT OPTIBELT
Description
28X8X1250 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 1250MM Pitch Length; 28MM Belt Width; 1300.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
28X8X1250
BDI #
1406780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X8X1250/p/1406780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.349
EAN
4014486173970
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
28X8X1250
Manufacturer Internal Number
28X8X1250
Long Description
27 Degree Angle; Variable Speed; 1250MM Pitch Length; 28MM Belt Width; 1300.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.102 Inch | 28 Millimeter
Belt Pitch Length
49.213 Inch | 1250 Millimeter
Belt Outside Length
51.192 Inch | 1300.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh