OPTIBELT
OPTIBELT
28X8X700 Li
OPTIBELT OPTIBELT
Description
28X8X700 LI V-BELT ; 700MM PITH LENGTH
Belt, Variable Speed; 27 Degree Angle; 700MM Pitch Length; 28MM Belt Width; 750.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
28X8X700 Li
BDI #
15071105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X8X700-Li/p/15071105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 27 Degree Angle; 700MM Pitch Length; 28MM Belt Width; 750.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
29.538 Inch | 750.266 Millimeter
Belt Pitch Length
27.559 Inch | 700 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh