

GATES
GATES
2926V366
GATES GATES
Description
2926V366 VARIABLE SPEED BELT ; POR
26 Degree Angle Series; Variable Speed Style; 36.6" Pitch Length; 1-13/16" Width; 37-1/2" Outside Length; Polyester Tensile Material
Part #
2926V366
BDI #
1101951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V366/p/1101951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.922
EAN
0072053237962
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V366
Manufacturer Internal Number
9804-0081
Weight / LBS
1.71
Long Description
26 Degree Angle Series; Variable Speed Style; 36.6" Pitch Length; 1-13/16" Width; 37-1/2" Outside Length; Polyester Tensile Material
Belt Outside Length
37.5 Inch | 952.5 Millimeter
Belt Pitch Length
36.6 Inch | 929.64 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh