DODGE
DODGE
2926V586
DODGE DODGE
Description
2926V586 VARIABLE SPEED BELT ; POR NON RETURNABLE
26 Degree Angle; Variable Speed; 72.1" Pitch Length; 1-13/16" Belt Width; Polyester Tensile Material
Part #
2926V586
BDI #
254310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V586/p/254310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.42
EAN
0782475079872
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
26 Degree Angle; Variable Speed; 72.1" Pitch Length; 1-13/16" Belt Width; Polyester Tensile Material
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Pitch Length
72.1 Inch | 1,831.34 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh